Add More Items
View All Quick Selects
Below you can add an image for 'aluminum conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Hub Plug, 3/4 In Trade Size, Electro-Galvanized and Aluminum Acrylic Paint, Insulated, Straight Connection Orientation, Threaded Connection, 0.04 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.90
Each
Conduit Seal Body, 1-1/2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 10-3/4 Cu.In (Vertical);12-1/4 Cu.In (Horizontal) Capacity, 1 Hub, 1-1/2 In Hub Size, Horizontal Mount/Vertical Mount, 4.05 LB/Ea
Nacogdoches Availability: In Stock
$228.92
3" Aluminum Rigid Conduit
$1,251.99
Per 100 Feet
3/4" Aluminum Rigid Conduit
$187.00
1" Aluminum Rigid Conduit
$272.48
2" Aluminum Rigid Conduit
$592.48
1-1/4" Aluminum Rigid Conduit
$358.01
2-1/2" Aluminum Rigid Conduit
$953.13
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$724.27
Per 1,000 Feet
1-1/2" Aluminum Rigid Conduit
$443.48
1/2" Aluminum Rigid Conduit
$144.98
Flexible Conduit, 1/2 In Trade Size, 0.86 to 0.92 In Conduit Outer Diameter, 0.625 to 0.645 In Conduit Inner Diameter, 1000 FT Length, Aluminum, 4 In Bend Radius, 9 LB/100 FT
$65.98
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0.812 to 0.835 In Conduit Inner Diameter, 1000 FT Length, Aluminum, 5 In Bend Radius, 13 LB/100 FT
$90.72
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 3/4 In Trade Size, 0.15 LB Weight
Blue Steel Armor Type MC
$1,278.89
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 400 FT Length, Aluminum, 6 In Bend Radius, 20 LB/100 FT
$170.97
$1,065.62
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 1/2 In Trade Size, 0.12 LB Weight
Aluminum 1" Conduit
$293.13
Per 100
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 1 In Trade Size, 0.28 LB Weight
20
Popularity
Default